Beli bosch jack hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Breaker Hammer (Meisn Bobok Beton)atribut:
- K3L License: Yes
- KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Packatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow Rate (L/minute): 20
- BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)Deskripsi:Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- Plug Type: Three-Prong
- Power Source: Corded
- Voltage (V): 120 (AC)
- INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer)atribut:
- Hex Shank (inch): 7/8x4 1/4
- Stroke (mm): 37
- Bore Size (mm): 60
- Length (mm): 485
- Inlet Size (inch): 3/4 NPT
- TOKU Rock Drill (Air Type)Deskripsi:-It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.atribut:
- Piston Diameter: 54mm
- Stroke Diameter: 45mm
- Number of Blows: 2450bpm
- Air consumption: 1.6m³/min
- Hose Inner Diameter: 19mm
- Air Coupler: 7/8PT
- Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- TOKU Concrete BreakerDeskripsi:-A vibration and sound proof type that protects you from damage by vibration and maintains a quiet working environment.-It is lightweight and has excellent crushing power, workability and durability.-The exterior body area all uses forgings and special materials so it is tough and has excellent durability. -For foundation chipping work of roads, civil engineering, buildings and building structures.
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- RYU Demolition Hammer (Mesin Bobok Beton)atribut:
- Frekuensi: 50/60Hz
- HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)Deskripsi:Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4matribut:
- Working Direction: Floor
- Tool Chuck Type: TE-H (Hilti HEX 28)
- Single Impact Energy (J): 85
- Maximum Chiselling Performance (cm³/minute): 60000
- Dimensions (LxWxH) (mm): 820x588x218
- Dust Removal System Available: TE DRS-H
- Full Hammering Frequency (impacts/minute): 858
- Sound Pressure Level (dB(A)): 98
- Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)Deskripsi:- Bull-point 280mm- Side Handle- Case
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
Daftar Harga bosch jack hammer Terbaru October 2026
| BOSCH Demolition Hammer (Mesin Bobok Beton) | Rp4.099.900 |
| BOSCH Breaker Hammer (Meisn Bobok Beton) | Rp28.999.900 |
| KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Pack | Rp119.999.900 |
| BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton) | Rp34.999.900 |
| INGERSOLL RAND Jackhammer Rock Drill (Demolition Hammer) | Rp86.999.900 |
| TOKU Rock Drill (Air Type) | Rp46.999.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| Makita Corded Demolition Hammer & Breaker Hammer | Rp21.999.900 |
| TOKU Concrete Breaker | Rp21.999.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101518657-6.jpg)
/byP109124430-1.jpg)

/b5P109724401-4.jpg)
/ixP103773681-1.jpg)
/P102965878-1.jpg)
/P101518404-1.jpg)






/59P111522189-2.jpg)
/P101000154-1.jpg)
/4pP105530169-3.jpg)
/P101578378-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)